Horizontal Ground Bar Kit, 1" x 19.25", Copper Alloy

Item #: 0119971

Cat #: DG19

UPC: 783510172664

$ 152.15 EA
Company wide:
1 in stock
Horizontal Ground Bar Kit, 1" x 19.25", Includes: Ground Bar, Mounting Hardware (8) 6-32 x 14 Machine Screws, and (8) #6 Ring Terminals, Copper Alloy

Overview

Horizontal Ground Bar Kit, 1" x 19.25", Includes: Ground Bar, Mounting Hardware (8) 6-32 x 14 Machine Screws, and (8) #6 Ring Terminals, Copper Alloy

Horizontal Ground Bar Kit, 1" x 19.25", Includes: Ground Bar, Mounting Hardware (8) 6-32 x 14 Machine Screws, and (8) #6 Ring Terminals, Copper Alloy

Also known as: 783510172664, DG19, HOFDG19

Features & Benefits

  • Components specially designed to efficiently facilitate reliable connections
  • Enable system to meet equipment manufacturer grounding requirements
  • Components fit EIA 310-D-rated open frame racks
  • Made of electrolytic tough-pitch 110 copper alloy

Specifications

Material: Copper
Weight: 2 lb
Height: 1 in
Finish: Electroplated
Width: 19.250 in
Material: Copper
Height: 1 in
Width: 19.250 in
Weight: 2 lb
Finish: Electroplated