9WPLV/LED/827/BP/2P

Item #: 1199525

Cat #: S8535

UPC: 045923085352

Company wide:
0 in stock
9 Watt LED PL 2-Pin; 2700K; 900 Lumens; G24d Base; 50000 Average rated hours; 120 Deg. Beam Angle; Vertical; Type B; Ballast Bypass

Overview

9 Watt LED PL 2-Pin; 2700K; 900 Lumens; G24d Base; 50000 Average rated hours; 120 Deg. Beam Angle; Vertical; Type B; Ballast Bypass
Also known as: 045923085352, S8535, SATS8535

Specifications

Color Rendering Index (CRI): 82
Lumens: 900
Wattage: 9
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: No
Base: 2-Pin (G24d)
Angle: 120°
Volts AC Range: 120 - 277
Color Rendering Index (CRI): 82
Wattage: 9
Light Technology: LED
Base: 2-Pin (G24d)
Volts AC Range: 120 - 277
Lumens: 900
Color Temperature: 2700 (Warm White)
Dimmable: No
Angle: 120°