Non Metallic Adjustable Floor Box, Brown

Item #: 1199414

Cat #: FLBAFR101BR

UPC: 018997007117

$ 30.20 EA
Company wide:
6 in stock
Documents & Guides
Non Metallic Adjustable Floor Box, Brown With Flip Lids, Includes: (1) Tamper-Resistant Duplex Receptacle, (1) NM94 Cable Connector, (1) NM900 Snap-In Blank, (1) Metal Clip, (1) Cover, (1) Adjustment Screw Cap (1) Adjustable Floor Box, (2) #6-32 x 1" Long Screws & (4) #6 Drywall Screws

Overview

Non Metallic Adjustable Floor Box, Brown With Flip Lids, Includes: (1) Tamper-Resistant Duplex Receptacle, (1) NM94 Cable Connector, (1) NM900 Snap-In Blank, (1) Metal Clip, (1) Cover, (1) Adjustment Screw Cap (1) Adjustable Floor Box, (2) #6-32 x 1" Long Screws & (4) #6 Drywall Screws

Arlington’s UL LISTED, Adjustable FLOOR BOXES give installers a low cost, convenient way to install a receptacle in a new or existing floor. We have a floor box kit to fit nearly any application or jobsite condition including our single gang adjustable boxes. They fit varying floor heights up to 2" in new work or retrofit. Our adjustable box is available with non-metallic or metal covers that hide miscut flooring. Gaskets inside the cover prevent water intrusion – and threaded plugs or flip lids protect the box when it’s not in use. Non-metallic 18.3 cu inch box

Also known as: 018997007117, FLBAFR101BR, ARLFLBAFR101BR

Specifications

Color: Brown
Color: Brown