ARL FLB6230NLLR 6"" NICKEL CV

Item #: 1199412

Cat #: FLB6230NLLR

UPC: 018997340092

$ 128.22 EA
Company wide:
0 in stock
Documents & Guides
ARL FLB6230NLLR 6"" NICKEL CV

Overview

ARL FLB6230NLLR 6"" NICKEL CV

Arlington’s FLOOR BOXES, COVER KITS, and accessories FOR NEW CONCRETE are the low cost, convenient way to install a receptacle flush with a new floor. Made of heavy-duty plastic, our NEW FLBC4502 4.5" non-metallic concrete floor box has more! – SIX conduit hubs and FOUR plugs. And THREE options for positioning the low voltage divider in the box. The NEW FLBC4502LR leveling ring makes installing a cover easy on ANY 4.5" concrete box including our FLBC4500 and the new FLBC4502. It’s REVERSIBLE! Side A fits any 6" round cover with a 3-1/2" screw hole pattern. Side B has a second set of holes that fits 6" covers with a 3-3/8" screw hole pattern.

Also known as: 018997340092, FLB6230NLLR, ARLFLB6230NLLR

Specifications

No Specifications Available