Made in USA

Outdoor Rated Non-Metallic Enclosure

Item #: 1199389
Cat #: EB0708BP
UPC: 01899723170
$ 35.73 EA
Company wide:
0 in stock
Documents & Guides
Outdoor Rated Enclosure, NEMA 3R, 1/2 & 3/4 Inch Knockouts, 7 x 8 x 3.5 Inch, Back Plate Included, Non-Metallic UV Rated Material

Overview

Outdoor Rated Enclosure, NEMA 3R, 1/2 & 3/4 Inch Knockouts, 7 x 8 x 3.5 Inch, Back Plate Included, Non-Metallic UV Rated Material
Arlington's non-metallic enclosure boxes MEET NEMA 3R requirements for outdoor use. They’re the perfect solution for protecting and securing power backups, security devices and other valuable equipment indoors or outside. Made of heavy-duty, UV rated non-metallic material, and available in three sizes - our boxes are NEMA 3R rated for outdoor use when mounted with the hinge on top. - 7" x 8" x 3.5" - 11" x 11" x 3.5" - 12" x 12" x 4" - 12" x 12" x 6" ...with or without a back plate Using a back plate allows an installer to mount components to the plate even after the enclosure box is mounted. Changing batteries and doing other maintenance work is easily accomplished by removing the plate. Arlington’s enclosure boxes are ‘lockable’ via a knockout on the front of the box for a cam lock – or a latch that holds a padlock.
Also known as: 01899723170, EB0708BP, ARLEB0708BP

Specifications

Height: 7 in
Color: Gray
Width: 8 in
Depth: 3.500 in
IP/NEMA Rating: NEMA 3R
Height: 7 in
Width: 8 in
IP/NEMA Rating: NEMA 3R
Color: Gray
Depth: 3.500 in

Customer Reviews

No reviews for this product
(0)