MTW-14-WHI TINNED STR 500'

Item #: 1199348

Cat #: 14MTWTINNEDWHIX500

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
MTW-14-WHI TINNED STR 500'

Overview

MTW-14-WHI TINNED STR 500'
Also known as: 14MTWTINNEDWHIX500

Specifications

Material: Tinned Copper
Color: White
Volts AC: 600
Gauge: 14 AWG
Stranding: Stranded
Material: Tinned Copper
Volts AC: 600
Stranding: Stranded
Color: White
Gauge: 14 AWG