M18 FUEL™ 7" / 9" Large Angle Grinder Kit

Item #: 1199328

Cat #: 2785-21HD

UPC: 045242502103

Company wide:
0 in stock
Documents & Guides
M18 FUEL™ 7" / 9" Large Angle Grinder Kit, Includes: M18 FUEL™ 7" / 9" Large Angle Grinder, (1) M18 RedLithium™ High Output™ HD12.0 Battery Pack, (1) M18™ & M12™ Rapid Charger, 9 Inch T27 Guard, Anti-Vibration Side Handle, Back Flange, Dust Vent Clip, FIXTEC Nut, Spanner Wrench

Overview

M18 FUEL™ 7" / 9" Large Angle Grinder Kit, Includes: M18 FUEL™ 7" / 9" Large Angle Grinder, (1) M18 RedLithium™ High Output™ HD12.0 Battery Pack, (1) M18™ & M12™ Rapid Charger, 9 Inch T27 Guard, Anti-Vibration Side Handle, Back Flange, Dust Vent Clip, FIXTEC Nut, Spanner Wrench

The M18 FUEL™ 7 in. / 9 in. Large angle grinder is the world's first 18 V large angle grinder generating the power of a 15 A corded large angle grinder, is up to 2 lbs lighter, and has 9 in. grinding capacity. Providing high performance, advanced ergonomics & legendary durability, this grinder is designed to complete the toughest grinding, surface preparation, and cutting applications with any 7 in. to 9 in. accessory. The POWERSTATE™ brushless motor provides 6,600 RPM and higher speeds under load for corded grinding/cutting performance. REDLINK Plus™ intelligence ensures maximum performance and protection from overload, overheating and over discharge. The M18 REDLITHIUM HIGH OUTPUT™ HD12.0 battery delivers unmatched run-time in all applications. Tool-free accessory changes using the FIXTEC nut and guard adjustments mean less downtime during work.

Also known as: 045242502103, 2785-21HD, MIL278521HD

Features & Benefits

  • POWERSTATE™ Brushless motor: purposely built for the M18 FUEL™ 7 in. / 9 in. large angle grinder to generate the power and performance of a 15 A corded large angle grinder
  • REDLINK Plus™ intelligence: ensures optimal performance and provides overload protection to prevent damage to the tool and battery during heavy applications while still maintaining compatibility across the entire M18™ system
  • REDLITHIUM™ HIGH OUTPUT™ HD12.0 battery pack: provides 50% more power and runs 50% cooler versus standard REDLITHIUM™ HD packs; superior pack construction provides the industry's best protection against jobsite conditions
  • Corded performance: world's first 18 V large angle grinder
  • Advanced ergonomics for increased mobility and productivity
  • Metal housing & gearing system providing legendary durability
  • Dual action trigger: eliminating accidental trigger actuation
  • Compatible with all M18 batteries and tools

Specifications

Diameter: 9 in, 7 in
Type: Lithium Battery
Volts AC: 18
Diameter: 9 in, 7 in
Volts AC: 18
Type: Lithium Battery