M18 Fuel™ Super Sawzall® Kit

Item #: 1199325

Cat #: 2722-21HD

UPC: 045242006489

$ 522.22 EA
Company wide:
1 in stock
Documents & Guides
M18 FUEL™ SUPER SAWZALL® Kit, Includes: M18 Fuel™ Super Sawzall® Tool, M18 RedLithium™ High Output™ HD12.0 Battery Pack, M18™ & M12™ Rapid Charger, Blade, Contractor Bag

Overview

M18 FUEL™ SUPER SAWZALL® Kit, Includes: M18 Fuel™ Super Sawzall® Tool, M18 RedLithium™ High Output™ HD12.0 Battery Pack, M18™ & M12™ Rapid Charger, Blade, Contractor Bag

The Milwaukee M18 FUEL™ SUPER SAWZALL® generates the power of a 15 A corded reciprocating saw, faster cuts than the legendary Milwaukee 15 A AC super SAWZALL™; and up to 150 cuts in 2 x 12 SPF per charge. Designed to perform in the toughest applications the M18™ fuel SUPER SAWZALL® combines Milwaukee's legendary performance and durability with the portability of the M18 platform. The POWERSTATE™ brushless motor provides 3,000 SPM and higher speeds under load for corded cutting performance. REDLINK Plus™ intelligence ensures maximum performance and protection from overload, overheating and over discharge. The M18™ REDLITHIUM™ HIGH OUTPUT™ HD12.0 battery delivers unmatched run-time in all applications. The 1-1/4 in. stroke length removes more material with each stroke and selectable on/off orbital action provides aggressive cuts in wood and smooth cuts in metal. Variable speed trigger and 5speed dial provide maximum speed control for any application. The QUIK-LOK™ blade clamp allows for tool-less blade changes and a rafter hook provides a convenient way to store the saw between cuts.

Also known as: 045242006489, 2722-21HD, MIL272221HD

Features & Benefits

  • POWERSTATE™ Brushless motor: purposely built for the M18 FUEL™ SUPER SAWZALL® to generate the power and performance of a 15 A corded reciprocating saw
  • REDLINK Plus™ intelligence: ensures optimal performance and provides overload protection to prevent damage to the tool and battery during heavy applications while still maintaining compatibility across the entire M18™ system
  • REDLITHIUM™ HIGH OUTPUT™ HD12.0 battery pack: provides 50% more power and runs 50% cooler versus standard REDLITHIUM™ HD packs; superior pack construction provides the industry's best protection against jobsite conditions
  • 1-1/4 in. stroke length removes more material with each stroke
  • Integrated rafter hook for easy storage between cuts
  • LED light for increased accuracy and visibility
  • Adjustable shoe- extends the life of the blade
  • QUIK-LOK™ blade clamp for tool-less blade changes
  • Selectable on/off orbital action provides aggressive cutting in wood and smooth cuts in metal

Specifications

Volts DC: 18
Type: Lithium Battery
Volts DC: 18
Type: Lithium Battery