2
more

Load Center, Main Breaker, BR, 200A, 120/240V, 1P, 40/80, NEMA 1
Item #: 1199323
Cat #: BRP40B200
UPC: 786689044053
$ 308.23 EA
Company wide:
599
in stock
Documents & Guides
200 AMP, 120/240V AC, 1-Phase, Plug On Neutral, Main Circuit Breaker Loadcenter, 40-Space, 80-Pole, Aluminum Bus, Cover: Surface, NEMA 1 - Indoor. Dims: H: 39", W: 14.3", D: 3.88"
Overview
200 AMP, 120/240V AC, 1-Phase, Plug On Neutral, Main Circuit Breaker Loadcenter, 40-Space, 80-Pole, Aluminum Bus, Cover: Surface, NEMA 1 - Indoor. Dims: H: 39", W: 14.3", D: 3.88"
BR plug-on neutral loadcenter 200A 25kAIC main breaker 40/80 circuit AL bus nema 1
Also known as: 786689044053, BRP40B200, CUTBRP40B200, Sub panel
Specifications
| Circuits: | 80 |
| Amps: | 200 |
| Mounting: | Flush, Surface |
| IP/NEMA Rating: | NEMA 1 |
| Phase: | 1 |
| Volts AC: | 120/240 |
| Height: | 39 in |
| Family / Style: | BR |
| Width: | 15.540 in |
| Depth: | 3.880 in |
| Circuits: | 80 |
| Mounting: | Flush, Surface |
| Phase: | 1 |
| Height: | 39 in |
| Width: | 15.540 in |
| Amps: | 200 |
| IP/NEMA Rating: | NEMA 1 |
| Volts AC: | 120/240 |
| Family / Style: | BR |
| Depth: | 3.880 in |