
Breaker, 15A, 1P, 120/240V, 10 kAIC, Type BR Combo AFCI/GFCI
Item #: 1199318
Cat #: BRP115DF
UPC: 786670009191
$ 86.13 EA
Company wide:
2,165
in stock
Documents & Guides
15 Amp, 1-Pole, Type BR Combination Arc Fault/Ground Fault, Quick Connect Neutral, 10 kAIC, 120/240 VAC. ***Only Use With Plug On Neutral Panels***
Overview
15 Amp, 1-Pole, Type BR Combination Arc Fault/Ground Fault, Quick Connect Neutral, 10 kAIC, 120/240 VAC. ***Only Use With Plug On Neutral Panels***
Eaton’s innovative BR arc fault / ground fault (AF/GF) circuit breakers can save you both time and money for those residential projects. Eaton is continuously improving its circuit protection technology, efficiency and convenience features to help keep your installation up and running. Whether it’s new construction or renovation, the BR AF/GF enhancements are designed to address those challenging installation and troubleshooting efficiencies that can get you on and off the job more quickly.
Also known as: 786670009191, BRP115DF, CUTBRP115DF
Specifications
| Volts AC: | 120, 240 |
| Poles: | 1 |
| Amps: | 15 |
| Family / Style: | BR |
| Type: | Plug-On Neutral |
| Interrupt Rating AC: | 10 kA |
| Volts AC: | 120, 240 |
| Amps: | 15 |
| Type: | Plug-On Neutral |
| Poles: | 1 |
| Family / Style: | BR |
| Interrupt Rating AC: | 10 kA |