7W ST19 LED Lamp, 40K

Item #: 1199301

Cat #: S8851

UPC: 045923088513

Company wide:
0 in stock
Documents & Guides
7 Watt ST19 LED; Clear; Medium Base; 4000K; 800 Lumens; 120 Volt

Overview

7 Watt ST19 LED; Clear; Medium Base; 4000K; 800 Lumens; 120 Volt

Satco is a leading supplier of lighting products, with solutions for nearly every lighting market across the commercial, residential and industrial landscape. With over 1.5 million square feet of inventory throughout North America, and thousands of products ranging from light bulbs and LED technologies to decorative fixtures, smart lighting and even lighting components, Satco® is the single resource for all of your lighting needs.

Also known as: 045923088513, S8851, SATS8851

Specifications

Base: Medium Screw (E26)
Wattage: 7
Color Temperature: 4000 (Cool White)
Volts AC: 120
Lumens: 800
Material: Glass, Metal
Color Rendering Index (CRI): 80
Shape: ST19 (Antique)
Light Technology: LED
Dimmable: Yes
Base: Medium Screw (E26)
Color Temperature: 4000 (Cool White)
Lumens: 800
Color Rendering Index (CRI): 80
Light Technology: LED
Wattage: 7
Volts AC: 120
Material: Glass, Metal
Shape: ST19 (Antique)
Dimmable: Yes