M18 RADIUS Compact Site Light w/ Flood Mode

Item #: 1199248

Cat #: 2144-20

UPC: 045242506460

$ 159.00 EA
Company wide:
2 in stock
Documents & Guides
M18 RADIUS Compact Site Light w/ Flood Mode, Dual Function: 360° Area Lighting, 90° Flood Lighting, High Impact Polycarbonate Lens ***Powered by M18™ REDLITHIUM™ Battery (Sold Separately) or Extension Cord***

Overview

M18 RADIUS Compact Site Light w/ Flood Mode, Dual Function: 360° Area Lighting, 90° Flood Lighting, High Impact Polycarbonate Lens ***Powered by M18™ REDLITHIUM™ Battery (Sold Separately) or Extension Cord***

TASK AND AREA MODES, LESS TO CARRY. The M18™ RADIUS™ Compact Site Light w/ Flood Mode offers the user two lights in one for area lighting and tasking lighting. With 2,200 lumens of output in area mode for illuminating large work areas and 1000 lumens of flood lighting for task situations there is no application this light can’t handle. This light offers up to 18 hours of runtime with an M18™ XC 5.0 battery and has the option to be plugged in using its AC inlet for extended runtime. Its compact size allows users to take this site light on and off the jobsite effortlessly and its 4-1/4" metal hanging hook allow users to hang this light from above for overhead lighting situations. The M18™ RADIUS™ Compact Site Light w/ Flood Mode is equipped with a high impact polycarbonate lens to withstand harsh jobsite abuse. Its high quality LEDs never need to be replaced and are backed by a limited lifetime warranty

Also known as: 045242506460, 2144-20, MIL214420

Specifications

Lumens: 1000, 2200
Volts DC: 18
Type: Lithium Battery
Light Technology: LED
Lumens: 1000, 2200
Type: Lithium Battery
Volts DC: 18
Light Technology: LED