Bimetal DP Thermostat Almond 22A

Item #: 1199138

Cat #: T522-A

UPC: 027418084019

$ 27.00 EA
Company wide:
204 in stock
Documents & Guides
Bimetal Thermostat, Vertical Mount, 2-Pole, 22A, 120/208/240V, Temperature Range: 40°F to 80°F, Color: Almond

Overview

Bimetal Thermostat, Vertical Mount, 2-Pole, 22A, 120/208/240V, Temperature Range: 40°F to 80°F, Color: Almond
Also known as: 027418084019, T522-A, CDTT522A

Specifications

Poles: 2
Volts AC: 120, 240, 208
Color: Almond
Poles: 2
Color: Almond
Volts AC: 120, 240, 208