Bimetal SP Thermostat Almond 22A

Item #: 1199137

Cat #: T521-A

UPC: 027418728326

$ 25.46 EA
Company wide:
166 in stock
Documents & Guides
Bimetal Thermostat, Vertical Mount, 1-Pole, 22A, 120/208/240V, Temperature Range: 40°F to 80°F, Color: Almond

Overview

Bimetal Thermostat, Vertical Mount, 1-Pole, 22A, 120/208/240V, Temperature Range: 40°F to 80°F, Color: Almond

Cadet Single Pole Bimetal Thermostat, Non-Programmable, 22 Amp, Almond

Also known as: 027418728326, T521-A, CDTT521A

Specifications

Volts AC: 120, 240, 208
Poles: 1
Color: Almond
Volts AC: 120, 240, 208
Color: Almond
Poles: 1