This product has been discontinued.

Heater Interior, ComPak Max Series, 1900W 240V, w/Stat
Item #: 1199134
Cat #: CM192T
UPC: 027418650320
Call for price
Company wide:
0
in stock
Discontinued
Documents & Guides
Cadet Com-Pak Max Electric Wall Heater Assembly Only (with Thermostat), 400/700/1100/1500/1900W 240/280V *Cadet Part # 65031*
Overview
Cadet Com-Pak Max Electric Wall Heater Assembly Only (with Thermostat), 400/700/1100/1500/1900W 240/280V *Cadet Part # 65031*
The Com-Pak Max electric wall heater warms up living rooms, bedrooms, and other areas. And you've got options—install vertically or horizontally, with two different grill choices to fit any room.
Also known as: 027418650320, CM192T, CDTCM192T
Specifications
| Wattage: | 700, 1500, 400, 1900, 1100 |
| Volts AC: | 240, 208 |
| Mounting: | Wall |
| Family / Style: | ComPak |
| Wattage: | 700, 1500, 400, 1900, 1100 |
| Mounting: | Wall |
| Volts AC: | 240, 208 |
| Family / Style: | ComPak |