Heater Interior, ComPak Max Series, 1900W 240V

Item #: 1199133

Cat #: CM192

UPC: 027418650313

Company wide:
0 in stock
Documents & Guides
Cadet Com-Pak Max Electric Wall Heater Assembly Only (no Thermostat), 400/700/1100/1500/1900W 240/280V *Cadet Part # 65031*

Overview

Cadet Com-Pak Max Electric Wall Heater Assembly Only (no Thermostat), 400/700/1100/1500/1900W 240/280V *Cadet Part # 65031*

Com-Pak Max Heater Assembly Only - No Thermostat

Also known as: 027418650313, CM192, CDTCM192

Specifications

Wattage: 700, 1500, 100, 400, 1900
Volts AC: 240, 208
Mounting: Wall
Family / Style: ComPak
Wattage: 700, 1500, 100, 400, 1900
Mounting: Wall
Volts AC: 240, 208
Family / Style: ComPak