Heater Interior, ComPak Max Series, 1500W 240V

Item #: 1199130

Cat #: CM152

UPC: 027418650351

Call for price
Clearance
Price good while supplies last
Company wide:
0 in stock
Documents & Guides
Cadet Com-Pak Max Electric Wall Heater Assembly Only (no Thermostat), 700/800/1500W 240/208V *Cadet Part # 65035*

Overview

Cadet Com-Pak Max Electric Wall Heater Assembly Only (no Thermostat), 700/800/1500W 240/208V *Cadet Part # 65035*

Com-Pak Max Heater Assembly Only - No Thermostat

Also known as: 027418650351, CM152, CDTCM152

Specifications

Wattage: 700, 1500, 800
Volts AC: 240, 208
Mounting: Wall
Family / Style: ComPak
Wattage: 700, 1500, 800
Mounting: Wall
Volts AC: 240, 208
Family / Style: ComPak