Edgelit Panel 2X2 40W 5000K 120-277V Recessed Dim LED White

Item #: 1199060

Cat #: EZPAN2X2-40/D10

UPC: 019813491554

$ 101.53 EA
Company wide:
0 in stock
Documents & Guides
Edgelit Panel 2X2 40W 5000K 120-277V Recessed Dim LED White

Overview

Edgelit Panel 2X2 40W 5000K 120-277V Recessed Dim LED White
Also known as: 019813491554, EZPAN2X2-40/D10, RABEZPAN2X240D10

Specifications

Color Temperature: 5000 (Bright White)
Width: 24 in, 2 ft
Wattage: 40
Length: 24 in , 2 ft
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Wattage: 40
Light Technology: LED
Volts AC Range: 120 - 277
Width: 24 in, 2 ft
Length: 24 in , 2 ft
Dimmable: Yes