ACM ACMCE250B010 250VA-1KVA 2

Item #: 1198952

Cat #: CE250B010

UPC: 047503006092

Company wide:
0 in stock
Documents & Guides
ACM ACMCE250B010 250VA-1KVA 2

Overview

ACM ACMCE250B010 250VA-1KVA 2

Acme’s TB Series Industrial Control Transformers are especially designed to accommodate the momentary current inrush caused when electromagnetic components are energized... without sacrificing secondary voltage stability beyond practical limits. The transformer’s windings and internal terminations are sealed within an epoxy encapsulant encased in a durable thermoplastic end cap, protecting them from potentially damaging moisture, dirt and other ambient contaminants. Acme’s TB Series transformers are dry-type, step-down transformers with the secondary control circuit isolated from the primary line circuit to assure maximum safety.

Also known as: 047503006092, CE250B010, ACMCE250B010

Features & Benefits

  • Secondary fuse clips factory installed, where applicable
  • Twenty year limited warranty
  • UL Listed and CSA Certified or cUL
  • Epoxy encapsulated design protects core & coil assembly from potentially damaging contaminants
  • CE Marked

Specifications

Type: Industrial Control, Transformer
Volt Amps: 250
Secondary Voltage: 115, 230, 24
Primary Voltage: 230, 400, 575
Type: Industrial Control, Transformer
Secondary Voltage: 115, 230, 24
Volt Amps: 250
Primary Voltage: 230, 400, 575