ICT 1KVA 240X480-120

Item #: 1198940

Cat #: CE1000F008

UPC: 047503005422

Company wide:
0 in stock
Documents & Guides
ICT 1KVA 240X480-120

Overview

ICT 1KVA 240X480-120

Acme’s TB Series Industrial Control Transformers are especially designed to accommodate the momentary current inrush caused when electromagnetic components are energized... without sacrificing secondary voltage stability beyond practical limits. The transformer’s windings and internal terminations are sealed within an epoxy encapsulant encased in a durable thermoplastic end cap, protecting them from potentially damaging moisture, dirt and other ambient contaminants. Acme’s TB Series transformers are dry-type, step-down transformers with the secondary control circuit isolated from the primary line circuit to assure maximum safety.

Also known as: 047503005422, CE1000F008, ACMCE1000F008

Features & Benefits

  • Secondary fuse clips factory installed, where applicable
  • Twenty year limited warranty
  • UL Listed and CSA Certified or cUL
  • Epoxy encapsulated design protects core & coil assembly from potentially damaging contaminants
  • CE Marked

Specifications

Type: Industrial Control, Transformer
Volt Amps: 1kVA
Secondary Voltage: 120
Primary Voltage: 240/480
Type: Industrial Control, Transformer
Secondary Voltage: 120
Volt Amps: 1kVA
Primary Voltage: 240/480