ACM ACMCE500B008 220X440 230X

Item #: 1198938

Cat #: CE500B008

UPC: 047503005408

Company wide:
0 in stock
Documents & Guides
ACM ACMCE500B008 220X440 230X

Overview

ACM ACMCE500B008 220X440 230X

Acme’s TB Series Industrial Control Transformers are especially designed to accommodate the momentary current inrush caused when electromagnetic components are energized... without sacrificing secondary voltage stability beyond practical limits. The transformer’s windings and internal terminations are sealed within an epoxy encapsulant encased in a durable thermoplastic end cap, protecting them from potentially damaging moisture, dirt and other ambient contaminants. Acme’s TB Series transformers are dry-type, step-down transformers with the secondary control circuit isolated from the primary line circuit to assure maximum safety.

Also known as: 047503005408, CE500B008, ACMCE500B008

Features & Benefits

  • Secondary fuse clips factory installed, where applicable
  • Twenty year limited warranty
  • UL Listed and CSA Certified or cUL
  • Epoxy encapsulated design protects core & coil assembly from potentially damaging contaminants
  • CE Marked

Specifications

Type: Industrial Control, Transformer
Volt Amps: 500
Secondary Voltage: 120, 115, 110
Primary Voltage: 240/480, 220/440, 230/460
Type: Industrial Control, Transformer
Secondary Voltage: 120, 115, 110
Volt Amps: 500
Primary Voltage: 240/480, 220/440, 230/460