ICT .100KVA 240 480 600 - 100 120

Item #: 1198825

Cat #: TB100A011

UPC: 047503004357

Company wide:
0 in stock
Documents & Guides
ICT .100KVA 240 480 600 - 100 120

Overview

ICT .100KVA 240 480 600 - 100 120

Acme’s TB Series Industrial Control Transformers are especially designed to accommodate the momentary current inrush caused when electromagnetic components are energized... without sacrificing secondary voltage stability beyond practical limits. The transformer’s windings and internal terminations are sealed within an epoxy encapsulant encased in a durable thermoplastic end cap, protecting them from potentially damaging moisture, dirt and other ambient contaminants. Acme’s TB Series transformers are dry-type, step-down transformers with the secondary control circuit isolated from the primary line circuit to assure maximum safety.

Also known as: 047503004357, TB100A011, ACMTB100A011

Features & Benefits

  • Secondary fuse clips factory installed, where applicable
  • Twenty year limited warranty
  • UL Listed and CSA Certified or cUL
  • Epoxy encapsulated design protects core & coil assembly from potentially damaging contaminants

Specifications

Type: Industrial Control, Transformer
Volt Amps: 100
Primary Voltage: 230, 575
Secondary Voltage: 95/115
Type: Industrial Control, Transformer
Primary Voltage: 230, 575
Volt Amps: 100
Secondary Voltage: 95/115