ACM ACMTB500B007C 240/416/480

Item #: 1198807

Cat #: TB500B007C

UPC: 047503003282

Company wide:
0 in stock
Documents & Guides
ACM ACMTB500B007C 240/416/480

Overview

ACM ACMTB500B007C 240/416/480

Acme’s TB Series Industrial Control Transformers are especially designed to accommodate the momentary current inrush caused when electromagnetic components are energized... without sacrificing secondary voltage stability beyond practical limits. The transformer’s windings and internal terminations are sealed within an epoxy encapsulant encased in a durable thermoplastic end cap, protecting them from potentially damaging moisture, dirt and other ambient contaminants. Acme’s TB Series transformers are dry-type, step-down transformers with the secondary control circuit isolated from the primary line circuit to assure maximum safety.

Also known as: 047503003282, TB500B007C, ACMTB500B007C

Features & Benefits

  • Secondary fuse clips factory installed, where applicable
  • Twenty year limited warranty
  • UL Listed and CSA Certified or cUL
  • Epoxy encapsulated design protects core & coil assembly from potentially damaging contaminants

Specifications

Type: Industrial Control, Transformer
Volt Amps: 500
Primary Voltage: 208/500, 220/380/440/550, 230/400/460/575, 240/416/480/600
Secondary Voltage: 85/100/110, 91/110/120, 95/115/125, 99/120/130
Type: Industrial Control, Transformer
Primary Voltage: 208/500, 220/380/440/550, 230/400/460/575, 240/416/480/600
Volt Amps: 500
Secondary Voltage: 85/100/110, 91/110/120, 95/115/125, 99/120/130