ICT .500KVA 208/230/460-24/115

Item #: 1198774

Cat #: TB500B004C

UPC: 047503002810

Company wide:
0 in stock
Documents & Guides
ICT .500KVA 208/230/460-24/115

Overview

ICT .500KVA 208/230/460-24/115

Acme’s TB Series Industrial Control Transformers are especially designed to accommodate the momentary current inrush caused when electromagnetic components are energized... without sacrificing secondary voltage stability beyond practical limits. The transformer’s windings and internal terminations are sealed within an epoxy encapsulant encased in a durable thermoplastic end cap, protecting them from potentially damaging moisture, dirt and other ambient contaminants. Acme’s TB Series transformers are dry-type, step-down transformers with the secondary control circuit isolated from the primary line circuit to assure maximum safety.

Also known as: 047503002810, TB500B004C, ACMTB500B004C

Features & Benefits

  • Secondary fuse clips factory installed, where applicable
  • Twenty year limited warranty
  • UL Listed and CSA Certified or cUL
  • Epoxy encapsulated design protects core & coil assembly from potentially damaging contaminants

Specifications

Type: Industrial Control, Transformer
Volt Amps: 500
Primary Voltage: 480, 200, 208/220, 230, 240, 440
Secondary Voltage: 110/115/120, 23/24/25
Type: Industrial Control, Transformer
Primary Voltage: 480, 200, 208/220, 230, 240, 440
Volt Amps: 500
Secondary Voltage: 110/115/120, 23/24/25