ACM ACMTB150B004C 200 208/220

Item #: 1198769

Cat #: TB150B004C

UPC: 047503002766

Company wide:
0 in stock
Documents & Guides
ACM ACMTB150B004C 200 208/220

Overview

ACM ACMTB150B004C 200 208/220

Acme’s TB Series Industrial Control Transformers are especially designed to accommodate the momentary current inrush caused when electromagnetic components are energized... without sacrificing secondary voltage stability beyond practical limits. The transformer’s windings and internal terminations are sealed within an epoxy encapsulant encased in a durable thermoplastic end cap, protecting them from potentially damaging moisture, dirt and other ambient contaminants. Acme’s TB Series transformers are dry-type, step-down transformers with the secondary control circuit isolated from the primary line circuit to assure maximum safety.

Also known as: 047503002766, TB150B004C, ACMTB150B004C

Features & Benefits

  • Secondary fuse clips factory installed, where applicable
  • Twenty year limited warranty
  • UL Listed and CSA Certified or cUL
  • Epoxy encapsulated design protects core & coil assembly from potentially damaging contaminants

Specifications

Type: Industrial Control, Transformer
Volt Amps: 150
Secondary Voltage: 115, 24
Primary Voltage: 230
Type: Industrial Control, Transformer
Secondary Voltage: 115, 24
Volt Amps: 150
Primary Voltage: 230