ICT .075KVA 208/230/460-24/115

Item #: 1198767

Cat #: TB75A004C

UPC: 047503002742

Company wide:
0 in stock
Documents & Guides
ICT .075KVA 208/230/460-24/115

Overview

ICT .075KVA 208/230/460-24/115

Acme’s TB Series Industrial Control Transformers are especially designed to accommodate the momentary current inrush caused when electromagnetic components are energized... without sacrificing secondary voltage stability beyond practical limits. The transformer’s windings and internal terminations are sealed within an epoxy encapsulant encased in a durable thermoplastic end cap, protecting them from potentially damaging moisture, dirt and other ambient contaminants. Acme’s TB Series transformers are dry-type, step-down transformers with the secondary control circuit isolated from the primary line circuit to assure maximum safety.

Also known as: 047503002742, TB75A004C, ACMTB75A004C

Features & Benefits

  • Secondary fuse clips factory installed, where applicable
  • Twenty year limited warranty
  • UL Listed and CSA Certified or cUL
  • Epoxy encapsulated design protects core & coil assembly from potentially damaging contaminants

Specifications

Mounting: Panel
Phase: 1
Volt Amps: 75
Primary Voltage: 200, 240/480, 220/440, 230/460
Secondary Voltage: 23/110, 24/115, 25/120
Mounting: Panel
Volt Amps: 75
Secondary Voltage: 23/110, 24/115, 25/120
Phase: 1
Primary Voltage: 200, 240/480, 220/440, 230/460