ICT .350KVA 120X240-12/24

Item #: 1198756

Cat #: TB350B001

UPC: 047503002605

Company wide:
0 in stock
Documents & Guides
ICT .350KVA 120X240-12/24

Overview

ICT .350KVA 120X240-12/24

Acme’s TB Series Industrial Control Transformers are especially designed to accommodate the momentary current inrush caused when electromagnetic components are energized... without sacrificing secondary voltage stability beyond practical limits. The transformer’s windings and internal terminations are sealed within an epoxy encapsulant encased in a durable thermoplastic end cap, protecting them from potentially damaging moisture, dirt and other ambient contaminants. Acme’s TB Series transformers are dry-type, step-down transformers with the secondary control circuit isolated from the primary line circuit to assure maximum safety.

Also known as: 047503002605, TB350B001, ACMTB350B001

Features & Benefits

  • Secondary Fuse Clips Factory installed, where applicable
  • Twenty year limited warranty
  • UL Listed and CSA Certified or cUL
  • Epoxy encapsulated design protects core & coil assembly from potentially damaging contaminants

Specifications

Type: Industrial Control, Transformer
Volt Amps: 350
Primary Voltage: 120/240
Type: Industrial Control, Transformer
Primary Voltage: 120/240
Volt Amps: 350