Fittings, Metal, NPT 1"

Item #: 1198643

Cat #: FMNPT10

UPC:

$ 31.26 EA
Company wide:
0 in stock
Documents & Guides
Fittings, Metal, NPT 1"

Overview

Fittings, Metal, NPT 1"

• Adapts to different size cable shields

• 360° vibration proof shield termination

• Integrated strain relief

• Wide sealing and clamping range

• Updated design for easy installation

• Easy insertion of the cable from either end of the fitting

• Low contact resistance due to large alloy copper contacts

  • Integrated strain relief
  • Anti-twist design
  • Wide sealing and clamping range
  • Easy to install
  • Temperature range 
Also known as: FMNPT10, LTZFMNPT10

Specifications

Diameter: 1 in
Material: Brass
Type: Straight, Cord Connector
Range: 0.709 - 0.984 in
Diameter: 1 in
Type: Straight, Cord Connector
Material: Brass
Range: 0.709 - 0.984 in