Fittings, Metal, NPT 3/4"

Item #: 1198642

Cat #: FMNPT34

UPC:

$ 19.40 EA
Company wide:
0 in stock
Documents & Guides
Fittings, Metal, NPT 3/4"

Overview

Fittings, Metal, NPT 3/4"

• Adapts to different size cable shields

• 360° vibration proof shield termination

• Integrated strain relief

• Wide sealing and clamping range

• Updated design for easy installation

• Easy insertion of the cable from either end of the fitting

• Low contact resistance due to large alloy copper contacts 

Also known as: FMNPT34, LTZFMNPT34

Specifications

Diameter: 3/4 in
Material: Brass
Diameter Range: 0.512 - 0.709 in
Diameter: 3/4 in
Diameter Range: 0.512 - 0.709 in
Material: Brass