Fittings, Metal, NPT 1/2"

Item #: 1198641

Cat #: FMNPT12

UPC:

$ 12.08 EA
Company wide:
0 in stock
Documents & Guides
Fittings, Metal, NPT 1/2"

Overview

Fittings, Metal, NPT 1/2"

• Adapts to different size cable shields

• 360° vibration proof shield termination

• Integrated strain relief

• Wide sealing and clamping range

• Updated design for easy installation

• Easy insertion of the cable from either end of the fitting

• Low contact resistance due to large alloy copper contacts

Also known as: FMNPT12, LTZFMNPT12

Specifications

Diameter: 1/2 in
Material: Brass
Range: 0.236 - 0.472 in
Type: Straight, Cord Connector
Diameter: 1/2 in
Range: 0.236 - 0.472 in
Material: Brass
Type: Straight, Cord Connector