Flexible VFD Cable, 14/4, Type RHW-2

Item #: 1198640

Cat #: A2161404

UPC:

$ 3.00 FT
Clearance
Price good while supplies last
Company wide:
7,260 in stock
Documents & Guides
Flexible VFD Cable Type RHW-2 for Stationary Applications, 14 AWG, 4 Conductor

Overview

Flexible VFD Cable Type RHW-2 for Stationary Applications, 14 AWG, 4 Conductor

Increased wall thickness insulation type RHW-2, offering lower capacitance and higher impedance making it ideal for applications with high voltage spikes and long cable runs.

Also known as: A2161404, LTZA2161404

Specifications

Type: Direct Burial
Jacket: PVC
Color: Black
Gauge: 14 AWG
Conductors: 4
Material: Tin Plated Copper
Shielding: Shielded
Type: Direct Burial
Color: Black
Conductors: 4
Shielding: Shielded
Jacket: PVC
Gauge: 14 AWG
Material: Tin Plated Copper