DRIVEFLEX® XLPE (C), AWG 14/04C, Black

Item #: 1198639

Cat #: A1061404

UPC:

$ 4.05 FT
Company wide:
27,049 in stock
14AWG 4 conductor silflex A1061404 - Flexible VFD Cable, XHHW-2 with UL Approval,

Overview

14AWG 4 conductor silflex A1061404 - Flexible VFD Cable, XHHW-2 with UL Approval,

• Shielded motor supply cable to connect power to 3-phase motors, VFD’s and Servo Drives

• Cable design for harsh industrial environments and operating conditions with high noise levels

• Thermoset XLPE offering superior overload and short-circuit temperature

• Type XHHW-2 insulation offering smaller ODs for general VFD applications

• Compliant with NFPA 79 for wiring of industrial machinery

• TC-ER-JP for use with cable trays without conduit, which can reduce installation costs in industrial environments per NEC 336.10 (7)

• WTTC – wind turbine tray cable rating for use in wind power generation

• Dry, damp or wet conditions

Also known as: A1061404, LTZA1061404

Specifications

Jacket: PVC
Color: Black
Length: Cut to Length
Gauge: 14 AWG
Conductors: 4
Jacket: PVC
Length: Cut to Length
Conductors: 4
Color: Black
Gauge: 14 AWG