Flex Connector, Type: Clamp, 90°, Insulated, Size: 1", Malleable Iron

Item #: 1198487
Cat #: 1739
UPC: 784564117397
$ 26.40 EA
Company wide:
32 in stock
Flex Connector, Type: Clamp, 90 Degree, Insulated, Size: 1 Inch, Material: Malleable Iron, Used to Clamp and Secure AC/MC Cable to Box or Enclosure.

Overview

Flex Connector, Type: Clamp, 90 Degree, Insulated, Size: 1 Inch, Material: Malleable Iron, Used to Clamp and Secure AC/MC Cable to Box or Enclosure.
Also known as: 784564117397, 1739, CRO1739

Specifications

Material: Malleable Iron
Diameter: 1 in
Material: Malleable Iron
Diameter: 1 in

Customer Reviews

No reviews for this product
(0)