25 watt T5 LED; Miniature bi-pin base; 4000K; 50000 Average rated hours; 3250 lumens; 120-277 volts

Item #: 1197210

Cat #: S29718

UPC: 045923297182

Company wide:
0 in stock
Documents & Guides
25T5/LED/46-840/BP/HO

Overview

25T5/LED/46-840/BP/HO
Also known as: 045923297182, S29718, SATS29718

Specifications

Lumens: 3300
Color Temperature: 4000 (Cool White)
Wattage: 25
Length: 4 ft, 48 in
Color Rendering Index (CRI): 83
Light Technology: LED
Dimmable: No
Base: Miniature Bi-Pin (G5)
Type: Ballast Bypass (Type B)
Volts AC Range: 120 - 277
Lumens: 3300
Wattage: 25
Color Rendering Index (CRI): 83
Dimmable: No
Type: Ballast Bypass (Type B)
Color Temperature: 4000 (Cool White)
Length: 4 ft, 48 in
Light Technology: LED
Base: Miniature Bi-Pin (G5)
Volts AC Range: 120 - 277