1" EMT Set Screw Slip Coupling, Steel

Item #: 1196960

Cat #: SSLP100

UPC:

Company wide:
0 in stock
Documents & Guides
1 Inch EMT Set Screw Slip Coupling, Sight Hole Ensures Perfect Placement on Conduit, Solid Steel, Perfect for Prefab

Overview

1 Inch EMT Set Screw Slip Coupling, Sight Hole Ensures Perfect Placement on Conduit, Solid Steel, Perfect for Prefab
Also known as: SSLP100, GRVSSLP100

Specifications

Diameter: 1 in
Material: Steel
Diameter: 1 in
Material: Steel