FLOODLIGHT

Item #: 1196925

Cat #: DSXF2LEDP150KM2

UPC: 190887243253

Company wide:
0 in stock

Overview

FLOODLIGHT
Also known as: 190887243253, DSXF2LEDP150KM2, LITDSXF2LEDP150KM2

Specifications

Color: Dark Bronze
Color Temperature: 5000 (Bright White)
Mounting: Knuckle
Light Technology: LED
Volts AC Range: 120 - 277
Color: Dark Bronze
Mounting: Knuckle
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Light Technology: LED