5000W 277V Surface Mount Cabinet Heater

Item #: 1195425

Cat #: KCF4-2750-1-S-T

UPC: 093319206799

Company wide:
0 in stock
Documents & Guides
KCF Series 48" Cabinet Heater, 2400V, 5000 Watts, Single Phase, Surface Mount, w/DP stat

Overview

KCF Series 48" Cabinet Heater, 2400V, 5000 Watts, Single Phase, Surface Mount, w/DP stat

The King heavy KCF cabinet heater can be placed almost anywhere. Typical uses are hall or entryways where a deep cabinet heater would be too intrusive. The slim design is great for schools, office, air terminals, auditoriums, apartments, restaurants, churches, factory’s, theaters and other locations where a clean impact resistant 18 gauge construction and entry way or comfort heating is needed. The KCF uses the time tested ceramic core heating elements that King developed over 50 years ago and have a very long life. Available in a slim 4”surface mount or the recess in wall installation. A sub-base is available when installing close to the floor to fill the gap. Thermostats, Contactors and Disconnect switches are available as options. Textured powder coated finish in an almond color. KCF model adds quiet tangential fans in the bottom of the cabinet to help move the heated air out of the cabinet. KCF model is not for residential use unless you add the Manual reset limit option. Fan-Forced Heat. High Mass Ceramic Heating-core with Aluminum Fins. Low Noise Squirrel Cage Blower. Capillary Tube Safety Limit. 1 or 3-Phase. Proudly made in the USA. 5-year warranty.

Also known as: 093319206799, KCF4-2750-1-S-T, KNGKCF427501ST

Specifications

Type: Commercial Grade
Amps: 18
Volts AC: 277
Wattage: 5000
Color: White
Mounting: Wall
Type: Commercial Grade
Volts AC: 277
Color: White
Amps: 18
Wattage: 5000
Mounting: Wall