Breaker, 20A, 1P, 120V, 10 kAIC, Type BR Ground Fault

Item #: 1195125

Cat #: BRP120GF

UPC: 786689031206

$ 82.01 EA
Company wide:
1,950 in stock
20 Amp, 1-Pole, Type BR Ground Fault Circuit Breaker, Self-Testing, 10 kAIC, Wire Size #14-4, 120 VAC. ***Only use with Plug On Neutral Panels***

Overview

20 Amp, 1-Pole, Type BR Ground Fault Circuit Breaker, Self-Testing, 10 kAIC, Wire Size #14-4, 120 VAC. ***Only use with Plug On Neutral Panels***

Eaton BR Ground fault circuit breaker Catalog#:BRP120GF Eaton BR Ground fault circuit breaker, BR GF PER PROT 5MA, PON 1P, 20A, 10KAIC, UL ONLY.

Also known as: 786689031206, BRP120GF, CUTBRP120GF

Specifications

Volts AC: 120, 240
Amps: 20
Poles: 1
Family / Style: BR
Type: Plug-On Neutral
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Poles: 1
Type: Plug-On Neutral
Amps: 20
Family / Style: BR
Interrupt Rating AC: 10 kA