Breaker, 15A, 1P, 120V, 10 kAIC, Type BR Ground Fault

Item #: 1195120

Cat #: BRP115GF

UPC: 786689031152

$ 80.01 EA
Company wide:
734 in stock
15 Amp, 1-Pole, Type BR Ground Fault Circuit Breaker, Self Test, 10 kAIC, Wire Size #14-4, 120 VAC. ***Only use with Plug On Neutral Panels***

Overview

15 Amp, 1-Pole, Type BR Ground Fault Circuit Breaker, Self Test, 10 kAIC, Wire Size #14-4, 120 VAC. ***Only use with Plug On Neutral Panels***

Eaton Ground fault circuit breaker Catalog#:BRP115GF Eaton Ground fault circuit breaker, BR GF PER PROT 5MA, PON 1P, 15A, 10KAIC, UL ONLY.

Also known as: 786689031152, BRP115GF, CUTBRP115GF

Specifications

Volts AC: 120, 240
Poles: 1
Amps: 15
Family / Style: BR
Type: Plug-On Neutral
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Amps: 15
Type: Plug-On Neutral
Poles: 1
Family / Style: BR
Interrupt Rating AC: 10 kA