CRS-H INX5032 I BLST MH 1000W 480V

Item #: 1194580

Cat #: INX5032

UPC: 662276406940

Call for price
Company wide:
0 in stock
CRO INX5032 I BLST MH 1000W 4

Overview

CRO INX5032 I BLST MH 1000W 4
Also known as: 662276406940, INX5032, CROINX5032

Specifications

No Specifications Available