BIG HAWG™ Carbide Teeth Hole Saw Kit, 10-Piece, 2-1/4" - 4-1/4"

Item #: 1193382

Cat #: 49-56-9290

UPC: 045242500758

$ 249.97 EA
Company wide:
11 in stock
Documents & Guides
10 PC BIG HAWG™ with Carbide Teeth Hole Saw Kit, Includes: (1) 2-1/8" BIG HAWG™ with Carbide Teeth (49-56-9210), (1) 2-1/4" BIG HAWG™ with Carbide Teeth (49-56-9215), (1) 2-9/16" BIG HAWG™ with Carbide Teeth (49-56-9220), (1) 3" BIG HAWG™ with Carbide Teeth (49-56-9230), (1) 3-5/8" BIG HAWG™ with Carbide Teeth (49-56-9240), (1) 4-1/4" BIG HAWG™ with Carbide Teeth (49-56-9255), (2) BIG HAWG™ with Carbide Teeth Pilot Bit (49-56-9300), (1) BIG HAWG™ with Carbide Teeth Arbor (49-56-9305) & (1) BIG HAWG™ with Carbide Teeth Diamond File (48-09-5055)

Overview

10 PC BIG HAWG™ with Carbide Teeth Hole Saw Kit, Includes: (1) 2-1/8" BIG HAWG™ with Carbide Teeth (49-56-9210), (1) 2-1/4" BIG HAWG™ with Carbide Teeth (49-56-9215), (1) 2-9/16" BIG HAWG™ with Carbide Teeth (49-56-9220), (1) 3" BIG HAWG™ with Carbide Teeth (49-56-9230), (1) 3-5/8" BIG HAWG™ with Carbide Teeth (49-56-9240), (1) 4-1/4" BIG HAWG™ with Carbide Teeth (49-56-9255), (2) BIG HAWG™ with Carbide Teeth Pilot Bit (49-56-9300), (1) BIG HAWG™ with Carbide Teeth Arbor (49-56-9305) & (1) BIG HAWG™ with Carbide Teeth Diamond File (48-09-5055)

Milwaukee® Big Hawg™ with Carbide teeth is first-to-market in providing extreme life and durability in both nail-embedded wood and abrasive material applications. Utilizing advanced Carbide technology, the new Big Hawg™ with Carbide teeth gives users 50x life in demanding applications with the ability to cut 1000+ more nails. 10X larger Carbide teeth rip through materials 5X faster while deeper slots make for fast and easy plug removal. Big Hawg™ with Carbide teeth allows users to cut through the toughest materials including nails, cement board, shingles, plaster and stucco.

Also known as: 045242500758, 49-56-9290, MIL49569290

Features & Benefits

  • 50X Life in nail embedded wood & abrasive material applications
  • Cuts 1000+ more nails
  • 5X Faster cuts
  • 10X Larger Carbide teeth
  • 3 Tooth design for fast aggressive cuts
  • Carbide tipped multi-material pilot bit for increased material versatility
  • Thicker backer for extreme life in demanding applications
  • Optimized slot design for fast plug removal
  • Enlarged braze surface for stronger bond to the Carbide teeth

Specifications

Diameter: 2 9/16 in, 3 in, 2 1/8 in, 3 5/8 in, 4 1/4 in, 2 1/4 in
Family / Style: Big Hawg™
Diameter: 2 9/16 in, 3 in, 2 1/8 in, 3 5/8 in, 4 1/4 in, 2 1/4 in
Family / Style: Big Hawg™