60A 3W4P ARK INTLCK RCP CUTLER BRK 1 1/4

Item #: 1191774
Cat #: NBR56742 WT60 3
UPC: 782274278049
$ 10270.12 EA
Company wide:
0 in stock
Documents & Guides
Eaton Crouse-Hinds series Arktite NBR interlocked receptacle with breaker, 60A, 60A breaker, 3-wire, 4-pole, Brass contacts, 100A frame, Style 2, Cutler-Hammer, Krydon fiberglass-reinforced poly, Spring door, 1-1/4", Non-interchange trip

Overview

Eaton Crouse-Hinds series Arktite NBR interlocked receptacle with breaker, 60A, 60A breaker, 3-wire, 4-pole, Brass contacts, 100A frame, Style 2, Cutler-Hammer, Krydon fiberglass-reinforced poly, Spring door, 1-1/4", Non-interchange trip
Crouse-Hinds series Arktite NBR interlocked receptacles with enclosed circuit breakers are used to supply power and provide short circuit protection, thermal overload protection and a disconnect means for portable electrical equipment such as motor generator sets, compressors and conveyors. Applicable for use in locations where corrosion is present such as offshore and marine locations, pulp and paper mills, and chemical plants. Crouse-Hinds series Arktite NSR interlocked receptacles with disconnect switches are used to provide a power disconnect for fixed or portable electrical equipment such as welders, generators and compressors where the switch will be subject to frequent operation. NSRs are also used to provide short circuit protection when a fusible switch is needed. They are applicable for use in non-hazardous areas where corrosion, dust, hose down and moisture may be a problem.
Also known as: 782274278049, NBR56742 WT60 3, CRONBR56742WT603

Specifications

Customer Reviews

No reviews for this product
(0)