Dcst970B Flexvolt® 60V Max* Cordless String Trimmer (Tool Only)

Item #: 1190425

Cat #: DCST970B

UPC: 885911481410

Company wide:
0 in stock
Documents & Guides
Dcst970B Flexvolt® 60V Max* Cordless String Trimmer (Tool Only)

Overview

Dcst970B Flexvolt® 60V Max* Cordless String Trimmer (Tool Only)

The Flexvolt 60V Max* Cordless String Trimmer Powers Through Tough Overgrowth And Withstands Everyday Heavy-Duty Usage. The High-Efficiency Brushless Motor Maximizes Runtime And Motor Life, And Its Lightweight, Ergonomic Design Maximizes Control And Minimizes Stress On Your Arms. The Flexvolt 20V/60V Max* Battery Powers Our Full Range Of 60V Max* Tools, And It'S Backwards Compatible To Work With 20V Max* Tools. Purchase Battery Separately.

Also known as: 885911481410, DCST970B, DEWDCST970B

Specifications

Volts DC: 60
Standards: California Proposition 65
Volts DC: 60
Standards: California Proposition 65