
$ 52.97 EA
Company wide:
4
in stock
Documents & Guides
Big Hawg™ with Carbide Teeth, 3-5/8 Inch
Overview
Big Hawg™ with Carbide Teeth, 3-5/8 Inch
Milwaukee® Big Hawg™ with Carbide teeth is first-to-market in providing extreme life and durability in both nail-embedded wood and abrasive material applications. Utilizing advanced Carbide technology, the new Big Hawg™ with Carbide teeth gives users 50x life in demanding applications with the ability to cut 1000+ more nails. 10X larger Carbide teeth rip through materials 5X faster while deeper slots make for fast and easy plug removal. Big Hawg™ with Carbide teeth allows users to cut through the toughest materials including nails, cement board, shingles, plaster and stucco.
Also known as: 045242003631, 49-56-9240, MIL49569240
Features & Benefits
- 50X Life in nail embedded wood & abrasive material applications
- Cuts 1000+ more nails
- 5X Faster cuts
- 10X Larger Carbide teeth
- 3 Tooth design for fast aggressive cuts
- Carbide tipped multi-material pilot bit for increased material versatility
- Thicker backer for extreme life in demanding applications
- Optimized slot design for fast plug removal
- Enlarged braze surface for stronger bond to the Carbide teeth
Specifications
| Size: | 3 5/8 in |
| Type: | Hole Saw |
| Size: | 3 5/8 in |
| Type: | Hole Saw |