4' 12W T8 LED Lamp, 35K

Item #: 1190038

Cat #: 530477

UPC: 046677530471

Call for price
Company wide:
0 in stock
LED Lamp, 12W, Bulb: T8, Length: 48", Base: Medium Bi-Pin (G13), Lumens: 1350(LBF), 1700(NBF), 1950(HBF), CRI: 83, Color Temperature: 3500K, Rated Average Life: 50,000 Hrs.

Overview

LED Lamp, 12W, Bulb: T8, Length: 48", Base: Medium Bi-Pin (G13), Lumens: 1350(LBF), 1700(NBF), 1950(HBF), CRI: 83, Color Temperature: 3500K, Rated Average Life: 50,000 Hrs.
Also known as: 046677530471, 530477, PHI12T8PRO48835IF

Specifications

Color Rendering Index (CRI): 82
Lumens: 1700, 1900, 1350, Selectable
Wattage: 12
Length: 4 ft, 48 in
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Base: Medium Bi-Pin (G13)
Standards: DLC Listed (Standard)
Color Rendering Index (CRI): 82
Wattage: 12
Color Temperature: 3500 (Neutral White)
Base: Medium Bi-Pin (G13)
Lumens: 1700, 1900, 1350, Selectable
Length: 4 ft, 48 in
Light Technology: LED
Standards: DLC Listed (Standard)