Sustainable

5"/6" All-Purpose LED Retrofit Module, Selectable CCT

Item #: 1190028
Cat #: RL56099S1EWHR
UPC: 080083818549
$ 31.25 EA
Company wide:
359 in stock
5 Inch / 6 Inch All-Purpose LED Retrofit Module, 12.1 Watt, 900 Lumens, Selectable CCT: 2700K/3000K/3500K/4000K/5000K, 90 CRI, 120 Volt

Overview

5 Inch / 6 Inch All-Purpose LED Retrofit Module, 12.1 Watt, 900 Lumens, Selectable CCT: 2700K/3000K/3500K/4000K/5000K, 90 CRI, 120 Volt
The Halo RL56 SeleCCTable™is a complete LED Baffle-Trim Module for 5 inch and 6 inch aperture recessed downlights; suitable for new construction, remodel and retrofit installation. Using the CCT selectable switch users can chose between five different color temperatures. The lens provides uniform illumination and wet location listing. Precision construction makes any housing AIR-TITE for added savings and code compliance.
Also known as: 080083818549, RL56099S1EWHR, HALRL56099S1EWHR, adjustable kelvin

Specifications

Mounting: Recessed
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable
Volts AC: 120
Diameter: 5 in, 6 in
Lumens: 900
Wattage: 12.100
Light Technology: LED
Dimming: Yes
Mounting: Recessed
Volts AC: 120
Lumens: 900
Light Technology: LED
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable
Diameter: 5 in, 6 in
Wattage: 12.100
Dimming: Yes

Customer Reviews

No reviews for this product
(0)