8K2024BW 8Ft Baseboard Heater, 208V/2400W

Item #: 1190011

Cat #: 8K2024BW

UPC: 093319114414

$ 235.76 EA
Company wide:
0 in stock
Documents & Guides
8 Ft. K Series Baseboard Heater, 208v, 2400 Watts, 11.5 Amps, Color: White

Overview

8 Ft. K Series Baseboard Heater, 208v, 2400 Watts, 11.5 Amps, Color: White

Baseboard heaters are an economical way to provide heat. They are typically used in apartment construction and other rental properties because of low initial cost and maintenance. Quality components guarantee a long-lasting, reliable heater. Standard color is bright white. Almond color available. Institutional grade 18 gauge front covers and 22 gauge back cans are available for special applications. Aluminum Ribbon Fin Element. Full Length Safety Cutout. Crushproof Element. Natural Convection Heat. Dent resistant die form cover. Available in White and Almond. Proudly made in the USA. 1-year warranty.

Also known as: 093319114414, 8K2024BW, KNG8K2024BW

Specifications

Wattage: 2400
Color: White
Length: 96 in
Volts AC: 208
Mounting: Wall
Wattage: 2400
Length: 96 in
Mounting: Wall
Color: White
Volts AC: 208