Panel For Enclosure, 10" x 12", N Series, Fiber Glass

Item #: 1189928

Cat #: BP1210FG

UPC: 785928218507

Company wide:
0 in stock
Documents & Guides
Back Panel For Enclosure, 10" x 12", N Series, Fiber Glass

Overview

Back Panel For Enclosure, 10" x 12", N Series, Fiber Glass

Fiberglass mounting back plate to compliment our enclosures.

Also known as: 785928218507, BP1210FG, STBBP1210FG

Specifications

Width: 12 in
Material: Fiberglass
Height: 10 in
Width: 12 in
Height: 10 in
Material: Fiberglass