1893 14V 4.6W BA9S T3 1/4 C2F

Item #: 1189887

Cat #: S7086

UPC: 045923070860

Company wide:
0 in stock
Documents & Guides
4.62 Watt miniature; T3 1/4; 1000 Average rated hours; Miniature Bayonet Base; 14 Volt

Overview

4.62 Watt miniature; T3 1/4; 1000 Average rated hours; Miniature Bayonet Base; 14 Volt
Also known as: 045923070860, S7086, SATS7086

Specifications

Volts AC: 14
Shape: T3-1/4 (Tubular)
Base: Bayonet (BA9s)
Light Technology: Incandescent
Dimmable: No
Wattage: 4.620
Volts AC: 14
Base: Bayonet (BA9s)
Dimmable: No
Shape: T3-1/4 (Tubular)
Light Technology: Incandescent
Wattage: 4.620