100A-240V CB ENCL

Item #: 1189886

Cat #: TQC100R

UPC: 783164020120

$ 1250.60 EA
Company wide:
0 in stock
Documents & Guides
GED TQC100R 100A-240V CB ENCL

Overview

GED TQC100R 100A-240V CB ENCL
Also known as: 783164020120, TQC100R, ABBTQC100R

Specifications

Mounting: Surface
Family / Style: Q Line
Mounting: Surface
Family / Style: Q Line